Menu Search
EATON LIGHTING #FM408OR

Enterprise22 Low Bay Enclosed Acrylic Reflector

SKU # 08008355004
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Low Bay
Reflector Type: Acrylic
Reflector Size: 22.00" (559mm) Diameter
Lamp Type: Metal Halide (included)
Watts: 400W
Voltage: Triple-Tap, 120/277/347V
Ballast Type: HPF
Mounting: Pendant 3/4 in. Tap
Approx Wt: 35.0-lb (15.9-kg)

Additional Info: Open Rated Socket (for applications where open rated restricted base lamps are required)