Menu Search
HUBBELL #LB400H22DT

Fixture, Low Bay, Metal Halide Lamp

SKU # 80503504804
Fixture Type: Low Bay
Reflector Type: Aluminum
Reflector Size: 22.00 in. (559mm) Diameter
Lamp Type: Metal Halide
Watts: 400W
Voltage: Triple-Tap, 120/277/347V
Mounting: Hook and Cord

HID High-Low Bay Fixtures: Fixture Type - Low Bay; Reflector Type - Aluminum; Reflector Size - 22.00 in. (559mm) Diameter; Lamp - Metal Halide; Watts - 400; Voltage - Triple-Tap, 120/277/347V; Mounting - Hook and Cord; Additional Information - 4 ft Cord

Additional Info: 4 ft Cord