Menu Search
KEENE #707P400MAKT

High Bay Open, Aluminum

SKU # 62429038740 Manufacturer Series: Coolbay Highbay
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: High Bay
Reflector Type: Aluminum
Reflector Size: 18.00" (457mm) Diameter
Distribution: Adjustable
Lamp Type: Metal Halide
Watts: 400W
Voltage: Triple-Tap, 120/277/347V
Ballast Type: CWA
Mounting: Hook and Cord
Approx Wt: 22.0-lb (10.0-kg)

HID High-Low Bay Fixtures: Fixture Type - High Bay; Reflector Type - Open, Aluminum; Reflector Size - 18.00" (457mm) Diameter; Distribution - Adjustable; Lamp - Metal Halide; Watts - 400; Voltage - Triple-Tap, 120/277/347V; Ballast Type - CWA; Mounting - Hook and Cord; Approx Wt - 22.0-lb (10.0-kg); Manufacturer Series - Coolbay Highbay