You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
KEENE #843P400MAL3CT

Ultrabay Lowbay Low Bay Open, Aluminum

SKU # 62429038906
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fixture Type: Low Bay
Reflector Type: Aluminum
Reflector Size: 18.00" (457mm) Diameter
Lamp Type: Metal Halide
Watts: 400W
Voltage: Triple-Tap, 120/277/347V
Ballast Type: CWA
Mounting: Hook and Cord
Approx Wt: 32.0-lb (14.5-kg)

HID High-Low Bay Fixtures: Fixture Type - Low Bay; Reflector Type - Open, Aluminum; Reflector Size - 18.00" (457mm) Diameter; Lamp - Metal Halide; Watts - 400; Voltage - Triple-Tap, 120/277/347V; Ballast Type - CWA; Mounting - Hook and Cord; Approx Wt - 32.0-lb (14.5-kg); Manufacturer Series - Ultrabay Lowbay