Menu Search
THOMAS LIGHTING #FBD632-UNV-1/42-EBH-WC3

High Bay Fixture, 32W, 108-305V, Open, Aluminum Reflector, Fluorescent Lamp

SKU # 73434086397
Fixture Type: High Bay
Reflector Type: Aluminum
Distribution: 95 Percent
Lamp Type: Fluorescent
Watts: 32W
Voltage: 108-305V
Ballast Type: Electronic, Pulse Start

High-Low Bay Fixtures: Fixture Type - High Bay; Reflector Type - Open, Aluminum; Distribution - 95 Percent; Lamp - Fluorescent; Watts - 32; Voltage - 108-305V; Ballast Type - Electronic, Pulse Start; Additional Information - Wired 3 ft Cord

Additional Info: Wired 3 ft Cord