Menu Search

THOMAS LIGHTING #FBD454HO3471/4EBWC6

High Bay fixture, 54W, 347V, (4) Fluorescent T5HO Lamp, Electronic Ballast

SKU: 73434096669
Manufacturer Series: Series FBD
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Fixture Type: High Bay
Lamp Type: (4) Fluorescent T5HO
Watts: 54W
Voltage: 347V
Ballast Type: Electronic
Description
High-Low Bay Fixtures: Fixture Type - High Bay; Lamp - (4) Fluorescent T5HO; Watts - 54; Voltage - 347V; Ballast Type - Electronic; Additional Information - Size: 13-3/4x48 in.; Manufacturer Series - Series FBD
Additional Info: Size: 13-3/4x48 in.