Menu Search
THOMAS LIGHTING #FBD654HO3471/42EBWC6LPT841

High Bay fixture, 54W, 347V, (6) Fluorescent T5HO Lamp, Electronic Ballast

SKU # 73434096667 Manufacturer Series: Series FBD
Fixture Type: High Bay
Lamp Type: (6) Fluorescent T5HO
Watts: 54W
Voltage: 347V
Ballast Type: Electronic

Additional Info: Size: 19-7/8x48 in.