Menu Search
GE CURRENT, A DAINTREE COMPANY #MVR175U/M/G

Multi-VaporĀ® HID, BD17, Medium Screw E26, 175W

SKU # 04316898911
Type: HID
Bulb Shape: BD17
Bulb: BD-17
Base: Medium Screw (E26)
Watts: 175W
Lamp Style: Metal Halide
Finish: Clear
Lumens: 13600
Color Temperature: 4000K
Average Life - hrs: 10000
Length: 5.75 in.
CRI: 65
ANSI Code/​Ballast: M57
Operating Position: Universal
Packaging: 1/Pk.