Menu Search
GE CURRENT, A DAINTREE COMPANY #MVR100U/M/G

Pulsearc Multi-Vapor HID, BD17, Medium Screw E26, 100W

SKU # 04316898910
Type: HID
Bulb Shape: BD17
Bulb: BD-17
Base: Medium Screw (E26)
Watts: 100W
Lamp Style: Metal Halide, Pulse Start
Finish: Clear
Lumens: 8100
Color Temperature: 4000K
Average Life - hrs: 15000
Length: 5-7/16 in.
ANSI Code/​Ballast: M90
Operating Position: Universal
Packaging: 1/Pk.