Menu Search
Lighting Light Bulbs HID Light Bulbs

SIGNIFY

Philips™ Lamp, HID; BT56; Mogul Screw E39

(0 Product Options)
  • Type: Metal Halide Light Bulb
  • Bulb Shape: BT56
  • Bulb: BT-56
  • Base: Mogul
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Metal Halide Light Bulb
Bulb Shape: BT56
Bulb: BT-56
Base: Mogul
Watts: 1000W
Lamp Style: Open or Enclosed Vertical Operation ±15
Average Life - hrs: 12000
ANSI Code/​Ballast: M47
Operating Position: Universal