Menu Search
PHILIPS #303362

Ceramalux HID, BF55, Medium Screw E26, 50W, 49V

SKU # 04667730336
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: HID
Bulb Shape: BF55
Bulb: BF-55
Base: Medium Screw (E26)
Watts: 50W
Lamp Style: High-Pressure Sodium
Voltage: 49V
Color: Warm White
Lumens: 4000
Color Temperature: 2100K
Average Life - hrs: 24000
Length: 5-7/16 in.
ANSI Code/​Ballast: S68
Operating Position: Universal
Packaging: 1/Pk.

HID; Bulb: BF55; Base: Medium Screw E26; 50W; Lamp Style: High-Pressure Sodium; 49V; Color: Warm White; Average Life - hrs: 24000; Lumens: 4000; Color Temperature: 2100K