Menu Search
PHILIPS #S160E23/DX

HID, E23, Medium Screw E26, 160W, 120V

SKU # 04667732059
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: HID
Bulb Shape: E23
Bulb: E-23
Base: Medium Screw (E26)
Watts: 160W
Lamp Style: Mercury Vapor, Self-Ballasted
Voltage: 120V
Color: Deluxe White
Lumens: 1600
Color Temperature: 3900K
Average Life - hrs: 12000
Length: 7 in.
CRI: 50
ANSI Code/​Ballast: B87
Operating Position: Universal
Packaging: 1/Pk.
Contains Mercury: Yes

HID; Bulb: E23; Base: Medium Screw E26; 160W; Lamp Style: Mercury Vapor, Self-Ballasted; 120V; Color: Deluxe White; Average Life - hrs: 12000; Lumens: 1600; Color Temperature: 3900K