Menu Search
SIGNIFY #453753

HID, ED28, Mogul Screw E39, 250W, 133V

SKU # 04667745375
Type: HID
Bulb Shape: ED28
Bulb: ED-28
Base: Mogul Screw (E39)
Watts: 250W
Lamp Style: Metal Halide, Pulse Start
Voltage: 133V
Finish: Clear
Lumens: 22000
Color Temperature: 3800K
Average Life - hrs: 12000
Length: 8.3 in.
CRI: 62
Operating Position: Universal
Packaging: 12/Case

HID; Bulb: ED28; Base: Mogul Screw E39; 250W; Lamp Style: Metal Halide, Pulse Start; 133V; Finish: Clear; Average Life - hrs: 12000; Lumens: 22000; Color Temperature: 3800K