Menu Search
SIGNIFY #467225

Ceramalux® HID High Pressure Sodium Lamp, 200 w, ED18, 24,000+ hrs

SKU # 04667746722 Manufacturer Series: ALTO®
Type: HID High Pressure Sodium Lamp
Bulb Shape: Ellipsoidal Dimple
Bulb: ED-18
Base: E39 Single Contact Mogul Screw
Watts: 200W
Voltage: 90 to 115 V
Amps: 2.4A
Finish: Clear
Lumens: 23,000 lm (Nominal), 19,260 lm (Mean)
Color Temperature: 2100K
Dimmable: No
Average Life - hrs: 24,000+ hrs
Length: 9-3/4 in.
CRI: 16-CRI
ANSI Code/​Ballast: S66
Operating Position: Universal
Packaging: 12/Box
ENERGY STAR Certified: No
Contains Mercury: 31mg