Menu Search
SIGNIFY #467258

Ceramalux® HID High Pressure Sodium Lamp, 70 w, ED23, 24,000+ hrs

SKU # 04667746725 Manufacturer Series: ALTO®
Type: HID High Pressure Sodium Lamp
Bulb Shape: Ellipsoidal Dimple
Bulb: ED23
Base: E39 Single Contact Mogul Screw
Watts: 70W
Voltage: 44 to 60 V
Amps: 1.6A
Finish: Clear
Lumens: 6600 lm (Nominal), 5670 lm (Mean)
Color Temperature: 2100K
Dimmable: No
Average Life - hrs: 24,000+ hrs
Length: 7-3/4 in.
CRI: 13-CRI
ANSI Code/​Ballast: S62
Operating Position: Universal
Packaging: 12/Box
ENERGY STAR Certified: No
Contains Mercury: 17mg