Menu Search
SIGNIFY #467274

Ceramalux® HID Light Bulb, 100 w, E26 Single Contact Medium Screw

SKU # 04667746727 Manufacturer Series: Non-ALTO®
Type: High Pressure Sodium HID Light Bulb
Bulb Shape: Elliptical Dimple
Bulb: BD-17
Base: E26 Single Contact Medium Screw
Watts: 100W
Voltage: 62V
Amps: 2.1A
Finish: Clear
Lumens: 9200 lm Mean
Color Temperature: 2100K
Average Life - hrs: 24,000+ hrs
Length: 5.4375 in.
CRI: 18-CRI
ANSI Code/​Ballast: S54
Operating Position: Universal
Packaging: 12/Box
Contains Mercury: 22mg