Menu Search
SIGNIFY #467241

Ceramalux® HID Light Bulb, 100 w, E39 Single Contact Mogul Screw

SKU # 04667746724 Manufacturer Series: ALTO®
Type: High Pressure Sodium HID Light Bulb
Bulb Shape: Elliptical Dimple
Bulb: ED75
Base: E39 Single Contact Mogul Screw
Watts: 100W
Voltage: 62V
Amps: 2.1A
Finish: Clear
Lumens: 8460 lm Mean
Color Temperature: 2100K
Average Life - hrs: 24,000+ hrs
Length: 7-3/4 in.
CRI: 18-CRI
ANSI Code/​Ballast: S54
Operating Position: Universal
Packaging: 12/Box
Contains Mercury: 22.1mg

These lamps pass the EPA's TCLP test for non-hazardous materials. Ideal for industrial applications, warehouses, post top applications and parking lots.