Menu Search
PHILIPS #313585

Lamp, HID; BD17; Medium Screw E26; 175W

SKU # 04667711416
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: HID
Bulb Shape: BD17
Bulb: BD-17
Base: Medium Screw (E26)
Watts: 175W
Lamp Style: Metal Halide
Finish: Clear
Lumens: 13500
Color Temperature: 4000K
Average Life - hrs: 10000
Length: 5-7/16 in.
ANSI Code/​Ballast: M57
Operating Position: Universal
Packaging: 1/Pk.