(0)

PHILIPS #409797

Lamp, HID; BD17; Medium Screw E26; 35W

SKU: 04667740979
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: HID
Bulb Shape: BD17
Bulb: BD-17
Base: Medium Screw (E26)
Watts: 35W
Lamp Style: High-Pressure Sodium
Color: Warm White
Lumens: 2250
Color Temperature: 2100K
Average Life - hrs: 24000
Length: 5-7/16 in.
ANSI Code/Ballast: S76
Operating Position: Universal
Packaging: 12 (Priced per Lamp)
Manufacturer Series: Ceramalux