Menu Search
PHILIPS #331926

Ceramalux Lamp, HID; BD17; Medium Screw E26; 70W; 52V

SKU # 04667733192
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Lumens: 6300
Type: HID
Bulb Shape: BD17
Bulb: BD-17
Base: Medium
Watts: 70W
Lamp Style: High-Pressure Sodium
Voltage: 52V
Color: Warm White
Color Temperature: 2100K
Average Life - hrs: 24000
Length: 5-7/16 in.
ANSI Code/​Ballast: S62
Operating Position: Universal
Packaging: (priced per lamp)