Menu Search
SIGNIFY #135400

Lamp, HID; BT37; Mogul Screw E39; 750W

SKU # 04667713540
Type: HID
Bulb Shape: BT37
Bulb: BT-37
Base: Mogul Screw (E39)
Watts: 350W
Lamp Style: Metal Halide, Pulse Start
Finish: Clear
Lumens: 82000
Color Temperature: 4000K
Average Life - hrs: 16000
Length: 11.5 in.
CRI: 62
ANSI Code/​Ballast: M149/E
Operating Position: Base Up ±15°
Packaging: 6

HID; Bulb: BT37; Base: Mogul Screw E39; 750W; Lamp Style: Metal Halide, Pulse Start; Finish: Clear; Average Life - hrs: 16000; Lumens: 61500; Color Temperature: 4000K