Menu Search
SIGNIFY #281188

Lamp, HID; BT56; Mogul Screw E39; 1000W

SKU # 04667728118
Type: HID
Bulb Shape: BT56
Bulb: BT-56
Base: Mogul Screw (E39)
Watts: 1000W
Lamp Style: Metal Halide
Finish: Clear
Lumens: 107000
Color Temperature: 3900K
Average Life - hrs: 12000
Length: 15-3/8 in.
CRI: 65
ANSI Code/​Ballast: M47
Operating Position: Base Up ±15°
Packaging: 1/Pk.

HID; Bulb: BT56; Base: Mogul Screw E39; 1000W; Lamp Style: Metal Halide; Finish: Clear; Average Life - hrs: 12000; Lumens: 107000; Color Temperature: 3900K