Menu Search
PHILIPS #421792

Energy Advantage Lamp, HID; BT56; Mogul Screw E39; 860W; 248V

SKU # 04667742179
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: HID
Bulb Shape: BT56
Bulb: BT-56
Base: Mogul Screw (E39)
Watts: 860W
Lamp Style: Metal Halide
Voltage: 248V
Finish: Clear
Lumens: 82000
Color Temperature: 4000K
Average Life - hrs: 20000
Length: 11.3 in.
CRI: 92
Operating Position: Vertical or Base Up/Down ±20°
Packaging: 6

HID; Bulb: BT56; Base: Mogul Screw E39; 860W; Lamp Style: Metal Halide; 248V; Finish: Clear; Average Life - hrs: 20000; Lumens: 82000; Color Temperature: 4000K