Specifications
Type:
HID
Bulb Shape:
E25
Bulb:
E-25
Base:
Mogul Screw (E39)
Watts:
1000W
Lamp Style:
High-Pressure Sodium
Voltage:
235V
Color:
Warm White
Lumens:
140000
Color Temperature:
2100K
Average Life - hrs:
24000
Length:
15-1/16 in.
ANSI Code/Ballast:
S52XB-1000
Operating Position:
Universal
Packaging:
1/Pk.
Description
HID; Bulb: E25; Base: Mogul Screw E39; 1000W; Lamp Style: High-Pressure Sodium; 235V; Color: Warm White; Average Life - hrs: 24000; Lumens: 140000; Color Temperature: 2100K
Additional Info: Utilizes ALTO Lamp Technology