You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PHILIPS #208884

MasterColor Lamp, HID; ED17; Medium Screw E26; 100W

SKU # 04667720888
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: HID
Bulb Shape: ED17
Bulb: ED-17
Base: Medium Screw (E26)
Watts: 100W
Lamp Style: Metal Halide, Pulse Start
Color: Warm White
Lumens: 9300
Color Temperature: 3000K
Average Life - hrs: 12500
Length: 5-7/16 in.
ANSI Code/​Ballast: M140/M90
Operating Position: Universal
Packaging: 1/Pk.

HID; Bulb: ED17; Base: Medium Screw E26; 100W; Lamp Style: Metal Halide, Pulse Start; Color: Warm White; Average Life - hrs: 12500; Lumens: 9300; Color Temperature: 3000K

Additional Info: ALTO Lamp