Menu Search
PHILIPS #281360

MasterColor Lamp, HID; ED17; Medium Screw E26; 100W

SKU # 04667728136
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: HID
Bulb Shape: ED17
Bulb: ED-17
Base: Medium Screw (E26)
Watts: 100W
Lamp Style: Metal Halide, Pulse Start
Lumens: 8700
Color Temperature: 4000K
Average Life - hrs: 15000
Length: 5.44 in.
ANSI Code/​Ballast: M140/M90
Operating Position: Universal
Packaging: 1/Pk.

Additional Info: ALTO Lamp