Menu Search
PHILIPS #419523

MasterColor Lamp, HID; ED17; Medium Screw E26; 100W

SKU # 04667741952 Manufacturer Series: Elite
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: HID
Bulb Shape: ED17
Bulb: ED-17
Base: Medium Screw (E26)
Watts: 100W
Lamp Style: Metal Halide
Color: Warm White
Lumens: 10200
Color Temperature: 3000K
Average Life - hrs: 16000
Length: 5-7/16 in.
ANSI Code/​Ballast: M140/M90
Operating Position: Universal
Packaging: 12 (Priced per Lamp)

HID; Bulb: ED17; Base: Medium Screw E26; 100W; Lamp Style: Metal Halide; Color: Warm White; Average Life - hrs: 16000; Lumens: 10200; Color Temperature: 3000K