The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
PHILIPS #377200

MasterColor Lamp, HID; ED17; Medium Screw E26; 150W

SKU # 04667737720
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: HID
Bulb Shape: ED17
Bulb: ED-17
Base: Medium Screw (E26)
Watts: 150W
Lamp Style: Metal Halide, Pulse Start
Finish: Clear
Lumens: 13000
Color Temperature: 4000K
Average Life - hrs: 20000
Length: 5-7/16 in.
ANSI Code/​Ballast: M142/M102
Operating Position: Universal
Packaging: 1/Pk.

HID; Bulb: ED17; Base: Medium Screw E26; 150W; Lamp Style: Metal Halide, Pulse Start; Finish: Clear; Average Life - hrs: 20000; Lumens: 13000; Color Temperature: 4000K

Additional Info: Utilizes ALTO Lamp Technology