Menu Search
SIGNIFY #419499

MasterColor Lamp, HID; ED17; Medium Screw E26; 50W

SKU # 04667741949 Manufacturer Series: Elite
Type: HID
Bulb Shape: ED17
Bulb: ED-17
Base: Medium Screw (E26)
Watts: 50W
Lamp Style: Metal Halide, All Start
Color: Warm White
Lumens: 4400
Color Temperature: 3000K
Average Life - hrs: 20000
Length: 5.44 in.
CRI: 90
ANSI Code/​Ballast: M148/M110/E
Packaging: 12/Case

HID; Bulb: ED17; Base: Medium Screw E26; 50W; Lamp Style: Metal Halide, All Start; Color: Warm White; Average Life - hrs: 20000; Lumens: 4400; Color Temperature: 3000K