(0)

PHILIPS #281295

Lamp, HID; ED17; Medium Screw E26; 70W

SKU: 04667728129
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: HID
Bulb Shape: ED17
Bulb: ED-17
Base: Medium Screw (E26)
Watts: 70W
Lamp Style: Metal Halide, Pulse Start
Color: Cool White
Lumens: 6000
Color Temperature: 4000K
Average Life - hrs: 15000
Length: 5.44 in.
CRI: 92
ANSI Code/Ballast: M143/M98
Operating Position: Universal
Packaging: 1/Pk.
Manufacturer Series: MasterColor
Description
HID; Bulb: ED17; Base: Medium Screw E26; 70W; Lamp Style: Metal Halide, Pulse Start; Color: Cool White; Average Life - hrs: 15000; Lumens: 6000; Color Temperature: 4000K
Additional Info: Utilizes ALTO Lamp Technology