Menu Search
SIGNIFY #419473

Philips™ Lamp, HID; ED17; Medium Screw E26; 70W

SKU # 04667741947 Manufacturer Series: MasterColor Elite
View more versions of this product
Watts: 70W
Lamp Style: Metal Halide
Color: Warm White
Lumens: 7700
Color Temperature: 3000K
Average Life - hrs: 16000
Length: 5-7/16 in.
ANSI Code/​Ballast: M143/M98
Operating Position: Universal
Packaging: 12 (Priced per Lamp)
Type: HID
Bulb Shape: ED17
Bulb: ED-17
Base: Medium Screw (E26)