Menu Search
SIGNIFY #429950

Master Color Lamp, HID; ED17P; Medium Screw E26; 70W; 100V

SKU # 04667742995
Type: HID
Bulb Shape: ED17P
Bulb: ED-17P
Base: Medium Screw (E26)
Watts: 70W
Lamp Style: Metal Halide, Pulse Start
Voltage: 100V
Color: Cool White
Finish: Clear
Lumens: 6500
Color Temperature: 4000K
Average Life - hrs: 20000
Length: 5.34 in.
CRI: 92
ANSI Code/​Ballast: C98/O
Operating Position: Universal
Packaging: 12 (Priced per Lamp)

HID; Bulb: ED17P; Base: Medium Screw E26; 70W; Lamp Style: Metal Halide, Pulse Start; 100V; Color: Cool White; Average Life - hrs: 20000; Lumens: 6500; Color Temperature: 4000K

Additional Info: Bulb Material: Hard Glass, Brass Base