PHILIPS #368779

Lamp, HID; ED18; Mogul Screw E39; 200W; 95V

SKU: 04667736877
Loading price and availability...
Please Log In or Register to view pricing & availability.
Please enter a valid quantity
Unit of Sale: EA
Type: HID
Bulb Shape: ED18
Bulb: ED-18
Base: Mogul Screw (E39)
Watts: 200W
Lamp Style: High-Pressure Sodium
Voltage: 95V
Color: Warm White
Lumens: 21400
Color Temperature: 2100K
Average Life - hrs: 24000
Length: 9.75 in.
ANSI Code/Ballast: S66MN-200
Operating Position: Universal
Packaging: 1/Pk.
Manufacturer Series: Ceramalux
HID; Bulb: ED18; Base: Mogul Screw E39; 200W; Lamp Style: High-Pressure Sodium; 95V; Color: Warm White; Average Life - hrs: 24000; Lumens: 21400; Color Temperature: 2100K
Additional Info: Utilizes ALTO Lamp Technology