Menu Search
HID Light Bulbs Lamp, HID; ED18; Mogul Screw E39; 200W
PHILIPS #157255

Ceramalux Lamp, HID; ED18; Mogul Screw E39; 200W

SKU # 04667715725
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: HID
Bulb Shape: ED18
Bulb: ED-18
Base: Mogul Screw (E39)
Watts: 200W
Lamp Style: High-Pressure Sodium
Color: Warm White
Lumens: 22000
Color Temperature: 2100K
Average Life - hrs: 30000
Length: 9.75 in.
ANSI Code/​Ballast: S66
Operating Position: Universal
Packaging: 1/Pk.