You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PHILIPS #332270

Ceramalux Lamp, HID; ED23.5; Mogul Screw E39; 100W; 55V

SKU # 04667733227
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: HID
Bulb Shape: ED23-1/2
Bulb: ED-23.5
Base: Mogul Screw (E39)
Watts: 100W
Lamp Style: High-Pressure Sodium
Voltage: 55V
Color: Warm White
Lumens: 8800
Color Temperature: 2100K
Average Life - hrs: 24000
Length: 7.75 in.
ANSI Code/​Ballast: S54
Operating Position: Universal
Packaging: 1/Pk.

HID; Bulb: ED23.5; Base: Mogul Screw E39; 100W; Lamp Style: High-Pressure Sodium; 55V; Color: Warm White; Average Life - hrs: 24000; Lumens: 8800; Color Temperature: 2100K

Additional Info: Utilizes ALTO Lamp Technology