Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


PHILIPS #337139

Lamp, HID; ED23.5; Mogul Screw E39; 100W

SKU: 04667733713
Loading price and availability...
Please Log In or Register to view pricing & availability.
Please enter a valid quantity
Unit of Sale: EA
Type: HID
Bulb Shape: ED23-1/2
Bulb: ED-23.5
Base: Mogul Screw (E39)
Watts: 100W
Lamp Style: Mercury Vapor
Color: Deluxe White
Lumens: 4400
Color Temperature: 3700K
Average Life - hrs: 24000
Length: 7.5 in.
ANSI Code/Ballast: H38
Operating Position: Universal
Packaging: 1/Pk.
Contains Mercury: Yes
HID; Bulb: ED23.5; Base: Mogul Screw E39; 100W; Lamp Style: Mercury Vapor; Color: Deluxe White; Average Life - hrs: 24000; Lumens: 4400; Color Temperature: 3700K