The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
PHILIPS #147405

Ceramalux Lamp, HID; ED23.5; Mogul Screw E39; 100W

SKU # 04667714740
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Watts: 100W
Lumens: 10000
ANSI Code/​Ballast: S54
Type: HID
Bulb Shape: ED23-1/2
Bulb: ED-23.5
Base: Mogul
Lamp Style: High-Pressure Sodium
Color: Clear
Color Temperature: 2100K
Average Life - hrs: 30000
Length: 7.75 in.
Operating Position: Universal
Packaging: (priced per lamp)