Menu Search
Lighting Light Bulbs HID Light Bulbs Ceramalux Lamp, HID; ED23.5; Mogul Screw E39

SIGNIFY

Ceramalux Lamp, HID; ED23.5; Mogul Screw E39

(2 Product Options)
  • Type: HID
  • Bulb Shape: ED23-1/2
  • Bulb: ED-23.5
  • Base: Mogul
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: HID
Bulb Shape: ED23-1/2
Bulb: ED-23.5
Base: Mogul
Lamp Style: High-Pressure Sodium
Color: Clear
Color Temperature: 2100K
Average Life - hrs: 30000
Length: 7.75 in.
Operating Position: Universal
Packaging: (priced per lamp)