Menu Search
SIGNIFY #281246

Lamp, HID; ED28; Mogul Screw E39; 250W

SKU # 04667728124
View more versions of this product
Watts: 250W
Lumens: 22000
ANSI Code/​Ballast: M58
Type: HID
Bulb Shape: ED28
Bulb: ED-28
Base: Mogul Screw (E39)
Lamp Style: Metal Halide
Finish: Clear
Color Temperature: 3800K
Average Life - hrs: 10000
Length: 8-5/16 in.
Operating Position: Base Up ±15°
Packaging: 1/Pk.