Menu Search
PHILIPS #232520

Lamp, HID; ED28; Mogul Screw E39; 400W; 135V

SKU # 04667723252
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: HID
Bulb Shape: ED28
Bulb: ED-28
Base: Mogul Screw (E39)
Watts: 400W
Lamp Style: Metal Halide, Pulse Start
Voltage: 135V
Color: Cool White
Lumens: 30800
Color Temperature: 4000K
Average Life - hrs: 20000
Length: 8.25 in.
CRI: 68
ANSI Code/​Ballast: M155/M135/E
Operating Position: Base Up ±15°
Packaging: 12/Case

HID; Bulb: ED28; Base: Mogul Screw E39; 400W; Lamp Style: Metal Halide, Pulse Start; 135V; Color: Cool White; Average Life - hrs: 20000; Lumens: 30800; Color Temperature: 4000K

Additional Info: Bulb Material: Hard Glass