(0)

PHILIPS #426023

Lamp, HID; ED28; Mogul Screw E39; 400W

SKU: 04667742602
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: HID
Bulb Shape: ED28
Bulb: ED-28
Base: Mogul Screw (E39)
Watts: 400W
Lamp Style: Metal Halide
Finish: Clear
Lumens: 36000
Color Temperature: 4000K
Average Life - hrs: 20000
Length: 8-5/16 in.
ANSI Code/Ballast: M59
Operating Position: Universal
Packaging: 1/Pk.
Description
HID; Bulb: ED28; Base: Mogul Screw E39; 400W; Lamp Style: Metal Halide; Finish: Clear; Average Life - hrs: 20000; Lumens: 36000; Color Temperature: 4000K