Menu Search
Lighting Light Bulbs HID Light Bulbs Lamp, HID; ED28; Mogul Screw E39

SIGNIFY

Lamp, HID; ED28; Mogul Screw E39

(2 Product Options)
  • Type: Metal Halide, Pulse Start Light Bulb
  • Bulb Shape: ED28
  • Bulb: ED-28
  • Base: Mogul
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Metal Halide, Pulse Start Light Bulb
Bulb Shape: ED28
Bulb: ED-28
Base: Mogul
Lamp Style: Enclosed Luminaires
Finish: Clear
Average Life - hrs: 15000
Length: 8-1/4
Operating Position: Base Up +/-15 deg
Packaging: (priced per lamp)