Menu Search
SIGNIFY #232561

Energy Advantage Lamp, HID; ED28; Mogul Screw EX39 ; 205W

SKU # 04667723256
Type: HID
Bulb Shape: ED28
Bulb: ED-28
Base: Mogul Screw (EX39)
Watts: 205W
Lamp Style: Metal Halide, All Start
Voltage: 125V
Finish: Clear
Lumens: 20500
Color Temperature: 4100K
Average Life - hrs: 20000 hr.
Length: 8-5/16 in.
CRI: 85
ANSI Code/​Ballast: C184
Operating Position: Universal
Packaging: 1/Pk.

HID; Bulb: ED28; Base: Mogul Screw EX39 ; 205W; Lamp Style: Metal Halide, All Start; Finish: Clear; Average Life - hrs: 20000; Lumens: 20500; Color Temperature: 4100K