You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PHILIPS #419366

Energy Advantage Lamp, HID; ED28; Mogul Screw EX39 ; 260W

SKU # 04667741936
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: HID
Bulb Shape: ED28
Bulb: ED-28
Base: Mogul Screw (EX39)
Watts: 260W
Lamp Style: Metal Halide, All Start
Lumens: 20300
Color Temperature: 4000K
Average Life - hrs: 20000
Length: 8.3 in.
CRI: 90
ANSI Code/​Ballast: C195/O
Packaging: 12/Case

HID; Bulb: ED28; Base: Mogul Screw EX39 ; 260W; Lamp Style: Metal Halide, All Start; Average Life - hrs: 20000; Lumens: 20300; Color Temperature: 4000K