Menu Search
SIGNIFY #383877

Lamp, HID; ED37; Mogul Screw E39; 350W

SKU # 04667738387
Type: HID
Bulb Shape: ED37
Bulb: ED-37
Base: Mogul Screw (E39)
Watts: 350W
Lamp Style: Metal Halide, Pulse Start
Lumens: 36000
Color Temperature: 4000K
Average Life - hrs: 20000
Length: 11.5 in.
ANSI Code/​Ballast: M131
Operating Position: Base Up ±15°
Packaging: 1/Pk.

HID; Bulb: ED37; Base: Mogul Screw E39; 350W; Lamp Style: Metal Halide, Pulse Start; Average Life - hrs: 20000; Lumens: 36000; Color Temperature: 4000K