Menu Search
HID Light Bulbs Lamp, HID; ED37; Mogul Screw E39; 350W
PHILIPS #391011

Lamp, HID; ED37; Mogul Screw E39; 350W

SKU # 04667739101
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: HID
Bulb Shape: ED37
Bulb: ED-37
Base: Mogul Screw (E39)
Watts: 350W
Lamp Style: Metal Halide, Pulse Start
Finish: Clear
Lumens: 34000
Color Temperature: 4000K
Average Life - hrs: 20000
Length: 11.5 in.
ANSI Code/​Ballast: M131
Operating Position: Base Up ±15°
Packaging: 1/Pk.

HID; Bulb: ED37; Base: Mogul Screw E39; 350W; Lamp Style: Metal Halide, Pulse Start; Finish: Clear; Average Life - hrs: 20000; Lumens: 34000; Color Temperature: 4000K