Menu Search
SIGNIFY #133322

Lamp, HID; ED37; Mogul Screw E39; 400W

SKU # 04667713332
Type: HID
Bulb Shape: ED37
Bulb: ED-37
Base: Mogul Screw (E39)
Watts: 400W
Lamp Style: Metal Halide
Finish: Clear
Lumens: 40000
Color Temperature: 4000K
Average Life - hrs: 20000
Length: 11.5 in.
CRI: 65
ANSI Code/​Ballast: M59
Operating Position: Base Up ±15°
Packaging: 1/Pk.

HID; Bulb: ED37; Base: Mogul Screw E39; 400W; Lamp Style: Metal Halide; Finish: Clear; Average Life - hrs: 20000; Lumens: 38000; Color Temperature: 4000K