Menu Search
SIGNIFY #248427

Lamp, HID; ED37; Mogul Screw E39; 400W

SKU # 04667724842
Type: HID
Bulb Shape: ED37
Bulb: ED-37
Base: Mogul Screw (E39)
Watts: 400W
Lamp Style: Mercury Vapor
Color: Deluxe White
Lumens: 23000
Color Temperature: 3700K
Average Life - hrs: 24000
Length: 11.5 in.
ANSI Code/​Ballast: H33
Operating Position: Universal
Packaging: 1/Pk.
Contains Mercury: Yes

HID; Bulb: ED37; Base: Mogul Screw E39; 400W; Lamp Style: Mercury Vapor; Color: Deluxe White; Average Life - hrs: 24000; Lumens: 23000; Color Temperature: 3700K