Menu Search
SIGNIFY #432302

Lamp, HID; ED37; Mogul Screw E39; 400W

SKU # 04667743230
Type: HID
Bulb Shape: ED37
Bulb: ED-37
Base: Mogul Screw (E39)
Watts: 400W
Lamp Style: Metal Halide
Finish: Coated
Lumens: 34000
Color Temperature: 3700K
Average Life - hrs: 20000
Length: 11.5 in.
CRI: 70
ANSI Code/​Ballast: M59
Operating Position: Universal
Packaging: 6 (Priced per Lamp)

HID; Bulb: ED37; Base: Mogul Screw E39; 400W; Lamp Style: Metal Halide; Average Life - hrs: 20000; Lumens: 38000; Color Temperature: 3600K