Menu Search
SIGNIFY #236935

Energy Advantage Lamp, HID; ED37; Mogul Screw EX39 ; 330W

SKU # 04667723693
Type: HID
Bulb Shape: ED37
Bulb: ED-37
Base: Mogul Screw (EX39)
Watts: 330W
Lamp Style: Metal Halide, All Start
Lumens: 31000
Color Temperature: 4000K
Average Life - hrs: 20000
Length: 11.5 in.
ANSI Code/​Ballast: C185
Operating Position: Universal
Packaging: 1/Pk.

HID; Bulb: ED37; Base: Mogul Screw EX39 ; 330W; Lamp Style: Metal Halide, All Start; Average Life - hrs: 20000; Lumens: 31000; Color Temperature: 4000K